Hand Sanitizer, Box, Gel, 12.6 oz

  • Mfr # 56LU47

  • Zoro # G805991159


product price:  $8.08
/ea

Key Features

Formula
Ethyl Alcohol
Fragrance
Fragrance Free
Hygiene Properties
Sanitizing
Standards
FDA
Hygiene Form
Gel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56LU47
Zoro #
G805991159
UPC #
-
Country of Origin
United States

Dimensions

Size
12.6 oz

Details

Item
Hand Sanitizer
Formula
Ethyl Alcohol
Fragrance
Fragrance Free
Hygiene Properties
Sanitizing
Standards
FDA
Hygiene Form
Gel
Packaging Type
Squeeze Bottle
Hygiene Series
Purell
Uses Dispenser
No
Ligature Resistant
No
Requires Dispenser
No
Series
Purell
Manufacturer Dispenser Part Number
No
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties Sanitizing, Requires Dispenser No, Series Purell, Manufacturer Dispenser Part Number No, Product Type Hand Sanitizer, Standards FDA, Ligature Resistant No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.