Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Purell Hand Sanitizer, Cartridge, 1200mL, Foam, PK3 5151-03

Hand Sanitizer, Cartridge, 1200mL, Foam, PK3 (Discontinued)

  • Mfr # 5151-03
  • Zoro # G5921358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5151-03
Zoro #
G5921358
UPC #
10073852512653
Country of Origin
United States

Dimensions

Size
1,200 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
Sanitizing
Hygiene Series
ES4
Fragrance
Fragrance Free
Packaging Type
Case
Requires Dispenser
Yes
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Package Type
Bottle
Form
Foam
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified, ECOLOGO(R) Certified
Uses Dispenser
5121-01, 5124-01, Mfr. No. 5110-01
Product Type
Hand Sanitizer
Series
ES4
Manufacturer Dispenser Part Number
5110-01, 5121-01, 5124-01

Description

Hand Sanitizer, Formula Ethyl Alcohol, Fragrance Fragrance Free, Hygiene Properties Sanitizing, Requires Dispenser Yes, Series ES4, Manufacturer Dispenser Part Number 5110-01, 5121-01, 5124-01, Color Clear, Product Type Hand Sanitizer, Application Dirt, Package Quantity 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.