Zoro Homepage

Hand Sanitizer Disp, GY, 1200mL, 16 5/8 inD

  • Mfr # 7518-DS-SLV

  • Zoro # G2103091


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
ABS Plastic (View Windows), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
Finish
Smooth
Mount Type
Floor
Series
CS8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7518-DS-SLV
Zoro #
G2103091
UPC #
10073852292111
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Depth
16 5/8 in
Height
52 11/16 in
Width
28 1/2 in
Overall Depth
16 5/8 in
Overall Height
52 5/8 in
Overall Width
15 1/8 in

Description

Hand Sanitizer Dispenser, Color Gray, Product Type Hand Sanitizer Dispenser, Material ABS Plastic (View Windows), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar), Series CS8, Finish Smooth, Compatible with Manufacturer Model Number 7851-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Cartridge Battery, Batteries Included No, Overall Depth 16 5/8 in, Overall Height 52 5/8 in, Overall Width 15 1/8 in, Counter Hole Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.