Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand San Disp Kit, BLK, 450mL, 5 7/8inD, PK6

  • Mfr # 4424-D6

  • Zoro # G400428180


product price: $93.49
/pk 6, $15.58/ea
Free Shipping & Returns

Key Features

Operation Mode
Manual
Refill Size
450 mL
Finish
Plastic
Mount Type
Wall
Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4424-D6
Zoro #
G400428180
UPC #
10073852292296
Country of Origin
China

Dimensions

Refill Size
450 mL
Height
6 5/16 in
Width
2 3/4 in
Depth
3 1/8 in
Overall Height
5 3/4 in
Overall Width
3 1/8 in
Overall Depth
5 7/8 in

Details

Item
Hand Sanitizer Dispenser Starter Kit
Operation Mode
Manual
Finish
Plastic
Mount Type
Wall
Material
ABS Plastic
Color
Black
Compatible with Manufacturer Model Number
4450-06
For Use With
4450-06
Series
ES1
Form
Gel
Includes
Purell ES1 450 mL Hand Sanitizer Refill
Features
At-A-Glance Refills Make it Easy to See Refill Level, Reliability Guarantee, Sanitary Sealed Pet Refill to Help Prevent Contamination and is Easy to Recycle
Ligature Resistant
No
Standards
IFRA
Application
Handwash
Compatible Manufacturer Part Number
4450-06
Product Type
Hand Sanitizer Dispenser
Compatible Manufacturer Model Number
4450-06
For Use With Mfr. Model Number
4450-06
Compatible with Manufacturer Model No.
4450-06
Compatible with Mfr. Model No.
4450-06
For Use with Mfr Model Number
4450-06
Compatible Pump Manufacturer Part Number
4450-06
Compatible Mfr. Model Number
4450-06

Description

Hand Sanitizer Dispenser Starter Kit, Color Black, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, Series ES1, Finish Plastic, Compatible Manufacturer Part Number 4450-06, Refill Size 450 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 5 7/8 in, Overall Height 5 3/4 in, Overall Width 3 1/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.