Shop PURELL
See all product information
Create Account
Hand Sanitizer Foam, 1.2 mL, Refill, PK2
Mfr # GOJ 5392-02
Zoro # G4436525
product price:Â $119.99
/pk 2, $60.00/ea
Free Shipping & Returns
Key Features
Form
Foam
Formula
Ethyl Alcohol
Fragrance
Fruity
Color
Clear, Colorless, Yellow
Hygiene Series
TFX(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GOJ 5392-02
- Zoro #
- G4436525
- UPC #
- 073852009699
- Country of Origin
- United States
Dimensions
- Size
- 1,200 mL
Details
- Item
- Hand Sanitizer
- Form
- Foam
- Formula
- Ethyl Alcohol
- Fragrance
- Fruity
- Color
- Clear, Colorless, Yellow
- Hygiene Series
- TFX(TM)
- Operation Mode
- Pump
- Packaging Type
- Cartridge
- Industry Type
- Healthcare
- Requires Dispenser
- Yes
- Package Type
- Bottle
- For Use With
- PURELL® 2720-12
- Hygiene Form
- Foam
- Features
- Foam Hand Sanitizer Refill—Thick, rich foam formula stays on your hand.
- Uses Dispenser
- 2720-12, 2780-12
- Net Weight
- 6 lbs
- Product Type
- Hand Sanitizer
- Series
- TFX(TM)
- Manufacturer Dispenser Part Number
- 2720-12, 2780-12
Description
Hand Sanitizer, Hygiene Series TFX(TM), Requires Dispenser Yes, Packaging Type Cartridge, Hygiene Form Foam, Size 1,200 mL, Formula Ethyl Alcohol, Uses Dispenser 2720-12, 2780-12, Hand Sanitizer, Package Quantity 2
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.