Shop PURELL
See all product information
Create Account
GOJ445006 450 ml Advanced Hand Sanitizer Gel Refill; Clear - Pack of 6
- Mfr # GOJ445006
- Zoro # G404159462
product price:Â
$
98.99
/ea
Key Features
Form
Gel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GOJ445006
- Zoro #
- G404159462
- UPC #
- 73852292275
- Country of Origin
- United States
- Item
- Hand Sanitizer
- Form
- Gel
Description
Refill for PURELL ES Everywhere System kills more than 99.99 percent of most common germs that may cause illness. PURELL Advanced Hand Sanitizer Gel formulation is clinically proven to maintain skin health. The 450 ml. refill is designed for PURELL ES1 Push-Style Hand Sanitizer Dispensers. Hand sanitizer gel is hypoallergenic, dermatologist-tested and dye-free. AT-A-GLANCE refill design lets you monitor soap levels with just one look. Sanitary Sealed PET refill is easily recycled.
Features- For GOJO[R] Purell[R] ES1 Push-Style Hand Sanitizer Dispenser.
- Kills 99.99% of germs
- Outperforms other hand sanitizers ounce-for-ounce
- Clinically-proven to maintain skin health
- Hypoallergenic, dermatologist tested
- Dye Free
- AT-A-GLANCE[TM] refills, monitor product level with just one look
- Pack of 6
- Color: Clear
- Volume Capacity: 15.2 fl oz (450 mL)
- Recommended Use: Kill Germs
- Application/Usage: Hand, Skin
- Country Of Origin: USA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.