This item is Discontinued.

Purell Hand Sanitizer, Jelly Bottles, 0.16oz, PK36 3900-36-WRP

Hand Sanitizer, Jelly Bottles, 0.16oz, PK36 (Discontinued)

  • Mfr # 3900-36-WRP
  • Zoro # G4436595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3900-36-WRP
Zoro #
G4436595
UPC #
073852027044
Country of Origin
United States

Dimensions

Size
1 oz.

Details

Item
Hand Sanitizer
Formula
Ethanol, Isopropyl Alcohol
Packaging Type
Case
Fragrance
Fruity
Color
Clear, Light Blue
Package Type
Flip Cap Bottle
Industry Type
Healthcare
Form
Gel
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Product Type Hand Sanitizer, Package Quantity 36

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.