This item is Discontinued.

Purell Healthcare Surface Disinfectant, 2 fl oz Portable Spray Bottle, PK24 3240-24

Healthcare Surface Disinfectant, 2 fl oz Portable Spray Bottle, PK24 (Discontinued)

  • Mfr # 3240-24
  • Zoro # G3903160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240-24
Zoro #
G3903160
UPC #
10073852081548
Country of Origin
United States

Dimensions

Cleaner Container Size
2 oz.
Container Size
2 oz

Details

Container Type
Trigger Spray Bottle
Fragrance
Unscented
Item
Healthcare Surface Disinfectant
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Recommended Dilution
Ready to Use
Includes Chemical
None
Disinfectant Efficacy
Methicillin-Resistant Staphylococcus Aureus (MRSA), Norovirus
Flash Point
87.44 Degrees F
Item - Disinfectants and Sanitizers
Disinfectant
Features
Kills 99.99% of Most Common Germs In 15 sec.
Effective to Remove
Methicillin-Resistant Staphylococcus Aureus (MRSA), Norovirus
Cleaner Form
Liquid
VOC Content
31.79%
Cleaner Container Type
Pump Bottle
Standards
EPA
Wet Contact Time
30 sec to 1 min
Net Weight
0.17 lb
Includes
Sealed Flip Cap with Trigger
EPA Registration Number
84368-1-84150
Properties
Biodegradable, No Rinse Required
EPA Registered
Yes
Targeted Pathogens
Hepatitis; MRSA; Norovirus
Biodegradable
Yes
Surfaces for Use On
Hard Nonporous Surfaces
NSF Rating
Not Rated
Rinse Required
No
Product Series
No Series
Series
SURFACE

Description

Healthcare Surface Disinfectant, Primary Chemical None, Container Type Trigger Spray Bottle, Container Size 2 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 30 sec to 1 min, Targeted Pathogens Hepatitis; MRSA; Norovirus, Product Series No Series, VOC Content 32 Percent, Flash Point 88 Degrees F, Includes Sealed Flip Cap with Trigger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.