Healthcare Surface Disinfectant, Fragrance Free, 128 oz Bottle

  • Mfr # 4340-04

  • Zoro # G016042831


product price:  $51.69
/ea

Key Features

Effective to Remove
Bacteria, Fungus, MRSA, Norovirus, Tuberculosis, Viruses, VRA
Container Type
Bottle
Primary Chemical
Ethyl alcohol 29.4%; other ingredients 70.6%
Physical Form
Liquid
Surface
Multi Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4340-04
Zoro #
G016042831
UPC #
73852070361
Country of Origin
United States

Dimensions

Size
128 oz

Details

Effective to Remove
Bacteria, Fungus, MRSA, Norovirus, Tuberculosis, Viruses, VRA
Container Type
Bottle
Primary Chemical
Ethyl alcohol 29.4%; other ingredients 70.6%
Physical Form
Liquid
Surface
Multi Surface
Fragrance
Fragrance-Free
Item
Disinfectants/Cleaners
Application
Disinfectant/Cleaner

Description

Formulated for convenience and ease-of-use, Surface Disinfectant spray has powerful germ-kill on the surfaces people touch most yet is gentle enough to use around sensitive patients. Designed to accelerate the germ-killing power of alcohol, the patented fragrance-free formulation disinfects without harsh chemicals. It eliminates 99.9 percent of viruses and bacteria on surfaces including norovirus, MRSA, VRE, and human coronavirus in 30 seconds with no rinse required. With the EPA's lowest allowable toxicity rating, it delivers the fastest overall disinfection time of any Design for the Environment DfE product.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.