Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Purell Professional Surface Disinfectant, 2 fl oz Portable Spray Bottle, fresh citrus scent, 24 PK 3242-24

Professional Surface Disinfectant, 2 fl oz Portable Spray Bottle, fresh citrus scent, 24 PK (Discontinued)

  • Mfr # 3242-24
  • Zoro # G3903133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3242-24
Zoro #
G3903133
UPC #
10073852081562
Country of Origin
United States

Dimensions

Cleaner Container Size
2 oz.
Container Size
2 oz

Details

Container Type
Trigger Spray Bottle
Fragrance
Unscented
Item
Surface Disinfectant
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Cleaner Container Type
Pump Bottle
Flash Point
87.44 Degrees F
Cleaner Form
Liquid
Effective to Remove
Methicillin-Resistant Staphylococcus Aureus (MRSA), Norovirus
Disinfectant Efficacy
Methicillin-Resistant Staphylococcus Aureus (MRSA), Norovirus
Includes Chemical
None
Features
Kills 99.99% of Most Common Germs In 15 sec.
Recommended Dilution
Ready to Use
VOC Content
31.79%
Standards
EPA
Item - Disinfectants and Sanitizers
Food Grade Sanitizer
Net Weight
0.17 lb
Wet Contact Time
10 secs to 1 min
Targeted Pathogens
H1N1; Hepatitis; MRSA; Norovirus
EPA Registration Number
84368-1-84150
Rinse Required
No
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
Properties
Biodegradable, No Rinse Required
Product Series
No Series
EPA Registered
Yes
Biodegradable
Yes
Series
SURFACE

Description

Surface Disinfectant, Primary Chemical None, Container Type Trigger Spray Bottle, Container Size 2 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 sec to 1 min, Targeted Pathogens H1N1; Hepatitis; MRSA; Norovirus, Product Series No Series, VOC Content 32 Percent, Flash Point 88 Degrees F, Biodegradable Yes, Rinse Required No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.