
Professional Surface Disinfectant, Fresh Citrus, 1 gal Bottle (Discontinued)
- Mfr # 4342-04
- Zoro # G105736719
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4342-04
Zoro #
G105736719
UPC #
73852070385
Country of Origin
United States
Details
Fragrance
Fresh Citrus
Item
Cleaners & Detergents
Primary Chemical
Ethyl alcohol 29.4%; other ingredients 70.6%
Chemicals For Use On
Norovirus; Cold and Flu Viruses; Other Organisms
Capacity
1 gal
Net Weight
8.98 lbs
Application
Disinfectant/Cleaner
Cleaner Container Type
Bottle
Physical Form
Liquid
Standards
EPA Reg. No. 84368-1; EPA List N; U.S. EPA Design for the Environment Certified (DfE)
Description
Formulated for convenience and ease-of-use, PURELL Professional Surface Disinfectant Spray provides powerful germ-kill on the surfaces people touch most. It kills 99.9 percent of viruses and bacteria – including cold and flu, strep, norovirus, Listeria, MRSA, VRE, and human coronavirus. Designed to accelerate the germ-killing power of alcohol, it dissipates quickly and cleanly with no streaks or sticky residue. The light, citrus fragrance gives you the peace of mind to use around others. PURELL Professional Surface Disinfectant is formulated to kill germs on both hard and soft surfaces – no rinse required even on food-contact surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.