Shop PURELL
See all product information
Create Account
Professional Surface Disinfectant, Fresh Citrus, 1 gal Bottle
Mfr # 4342-04
Zoro # G516042720
product price:Â $20.75
/eaKey Features
Container Type
Bottle
Application
Disinfectant/Cleaner
Fragrance
Fresh Citrus
Contains
Ethyl alcohol 29.4%, other ingredients 70.6%
Green Certification or Other Recognition
EPA Registered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4342-04
- Zoro #
- G516042720
- UPC #
- 73852070385
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Container Type
- Bottle
- Application
- Disinfectant/Cleaner
- Fragrance
- Fresh Citrus
- Contains
- Ethyl alcohol 29.4%, other ingredients 70.6%
- Green Certification or Other Recognition
- EPA Registered
- Item
- Disinfectant
- Standards
- EPA Reg. No. 84368-1, EPA List N, U.S. EPA Design for the Environment Certified (DfE)
- Primary Chemical
- Ethyl alcohol 29.4%, other ingredients 70.6%
- Cleaner Form
- Liquid
- Targeted Pathogens
- Norovirus, Cold and Flu Viruses, Other Organisms
- Surfaces for Use On
- Multi Surface
- Ready to Use/Concentrated
- Ready-to-use
Description
Formulated for convenience and ease-of-use, PURELL Professional Surface Disinfectant Spray provides powerful germ-kill on the surfaces people touch most. It kills 99.9 percent of viruses and bacteria including cold and flu, strep, norovirus, Listeria, MRSA, VRE, and human coronavirus. Designed to accelerate the germ-killing power of alcohol, it dissipates quickly and cleanly with no streaks or sticky residue. The light, citrus fragrance gives you the peace of mind to use around others. PURELL Professional Surface Disinfectant is formulated to kill germs on both hard and soft surfaces no rinse required even on food-contact surfaces.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.