Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Surface Disinfectant, Fresh Citrus, 6 PK

  • Mfr # GOJ334206

  • Zoro # G202502323


product price: $46.95
/pk 6, $7.83/ea

Key Features

Size
32 fl oz (1 quart)
Fragrance
Fresh Citrus
Color
Clear
Ready to Use/Concentrated
Ready-To-Use
Cleaner Form
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ334206
Zoro #
G202502323
UPC #
-
Country of Origin
United States

Dimensions

Size
32 fl oz (1 quart)

Details

Fragrance
Fresh Citrus
Color
Clear
Ready to Use/Concentrated
Ready-To-Use
Item
Professional Surface Disinfectant
Cleaner Form
Spray
Type
Surface Cleaner
Application
Hard Surface; Soft Surface; Nonporous Surface
Effective to Remove
Coronavirus; Virus Remover; Germs Remover; MRSA
Removes
Hepatitis A Virus (HAV); Severe Acute Respiratory Syndrome Coronavirus (SARS-CoV)
Features
Disinfectant; Rinse-free

Description

Formulated for convenience and ease-of-use, PURELL Professional Surface Disinfectant Spray provides powerful germ-kill on the surfaces people touch most. It kills 99.9 percent of viruses and bacteria - including cold and flu, strep, norovirus, Listeria, MRSA, VRE and human coronavirus. Designed to accelerate the germ-killing power of alcohol, it dissipates quickly and cleanly with no streaks or sticky residue. Light, citrus fragrance gives you the peace of mind to use around others. PURELL Professional Surface Disinfectant is formulated to kill germs on both hard and soft surfaces - no rinsing required even on food-contact surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.