This item is Discontinued.

Purell Purell 5392-02 CPC 1200 ml Foam Instant Hand Sanitizer Refill - White; Case of 2 5392-02  CPC

Purell 5392-02 CPC 1200 ml Foam Instant Hand Sanitizer Refill - White; Case of 2 (Discontinued)

  • Mfr # 5392-02 CPC
  • Zoro # G004118203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5392-02 CPC
Zoro #
G004118203
UPC #
778888873886
Country of Origin
China

Description

Features
  • Foam instant hand sanitizer refill
  • Sanitary-sealed refill bottle for TFX dispenser
  • Includes dispensing valve to reduce germ exposure
  • Sanitizer that soothes your skin and prevents dryness
  • Case of 2
Specifications
  • Color: White
  • Capacity: 1200 ml
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.