Purell

Sanitizing Hand Wipes, 6 x 6 3/4, White, 270 Wipes/Canister


product price: $18.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Packaging Type Canister
  • Wipes per Container 270
  • Color White
  • Hygiene Form Hand/Body Wet Wipe
  • Package Type Canister
See all product information

Product Information

  • Brand Purell
  • MFR # 9113-06
  • Zoro # G701962680
  • UPC #
    73852028638
  • Country of Origin United States
  • Category Hand Wipes

Dimensions

Width 6.75"
Length 6"

Details

Packaging Type Canister
Wipes per Container 270
Color White
Hygiene Form Hand/Body Wet Wipe
Package Type Canister
Weight 2.101 lbs
Application General Purpose; Hand Washing
For Use With 9002-01
Item Towels & Wipes
Fragrance Fresh Citrus
Industry Type Hand/Body Wet Wipe
Dirt Types Bacteria; Germs; Soil

Description

All of the germ-killing benefits of PURELL brand hand sanitizer in a non-linting, durable hand wipe. Providing PURELL hand wipes in your office or facility shows you care about your team's well-being. Textured for effective cleaning. Kills 99.99% of most common germs that may cause illness. Ideal for office settings like breakrooms, employee desks, shared spaces, call centers, and reception areas. Tested for surface compatibility – incidental contact won't harm vinyl, plastic, metal, or rubber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.