Zoro Homepage

Sanitizing Wipes, Canister, Fresh Citrus, White, 12 PK

  • Mfr # GOJ911112CT

  • Zoro # G904653675


product price: $90.15
/pk 12, $7.51/ea
Free Shipping & Returns

Key Features

Container Type
Canister
Fragrance
Fresh Citrus
Color
White
Effective to Remove
Germs Remover; Soilage Remover
Features
Durable; Lint-free; Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ911112CT
Zoro #
G904653675
UPC #
-
Country of Origin
United States

Details

Container Type
Canister
Fragrance
Fresh Citrus
Color
White
Item
Sanitizing Wipes
Effective to Remove
Germs Remover; Soilage Remover
Features
Durable; Lint-free; Moisturizing
Type
Sanitizing Wipe
Application
Hand
Wipes per Container
100

Description

Durable, nonlinting wipes kill 99.99 percent of most common germs that may cause illness and remove light soils and dirt from hands. Moisturizers keep skin soft. Eco-Slim Design canister features more wipes and less packaging, which results in improved storability. Canister holds 100 wipes. It can be used with floor stands and wall brackets (both not included) for use in many different places.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.