Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitizing Wipes, Canister, White, 270 PK

  • Mfr # GOJ911306

  • Zoro # G804653676


product price: $18.25
/pk 270, $0.07/ea

Key Features

Container Type
Canister
Color
White
Features
Durable; Lint-free
Height
6.8"
Type
Sanitizing Wipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ911306
Zoro #
G804653676
UPC #
73852028638
Country of Origin
United States

Dimensions

Height
6.8"
Width
6"

Details

Container Type
Canister
Color
White
Item
Sanitizing Wipes
Features
Durable; Lint-free
Type
Sanitizing Wipe
Standards
MWBE
Application
Hand
Wipes per Container
270
Effective to Remove
Germs Remover

Description

Sanitizing wipes kill 99.99 percent of most common germs in as little as 15 seconds. Use this tub dispenser of PURELL Sanitizing Wipes with floor stands and wall brackets (both sold separately) to create a positive and lasting impression with guests, customers and employees. Tested for surface compatibility, wipes do not harm vinyl, plastic, metal or rubber. Nonlinting, durable, textured wipe is convenient for use whenever soap and water are not available. Each wipe measures 6" x 6-3/4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.