Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitizing Wipes, Pack, White, 2400 PK

  • Mfr # GOJ911802

  • Zoro # G304653695


product price: $113.19
/pk 2400, $0.05/ea
Free Shipping & Returns

Key Features

Container Type
Pack
Color
White
Application
Restaurant; Office; Hand; Health Club
Effective to Remove
Germs Remover; Soilage Remover; Dirt Remover
Standards
MWBE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ911802
Zoro #
G304653695
UPC #
-
Country of Origin
United States

Details

Container Type
Pack
Color
White
Item
Sanitizing Wipes
Application
Restaurant; Office; Hand; Health Club
Effective to Remove
Germs Remover; Soilage Remover; Dirt Remover
Standards
MWBE
Type
Sanitizing Wipe
Wipes per Container
1200
Features
Lint-free
For Use With
PURELL Hand Sanitizing Wipes Stand Dispenser

Description

Sanitizing wipes contain all the germ-killing benefits of PURELL in a nonlinting, durable wipe so it kills 99.99 percent of most common germs that may cause illness. Textured surface delivers superior cleaning. Each wipe sanitizes hands while wiping away light soils and dirt. Dermatologist-tested wipes are easy to use and ideal for offices, restaurants, health clubs or anywhere else germs may be. They are convenient for use whenever soap and water are not available. Wipes do not contain alcohol.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.