Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Surface Disinfectant, 32 oz. Trigger Spray Bottle, Alcohol, 3 PK 3342-03

Surface Disinfectant, 32 oz. Trigger Spray Bottle, Alcohol, 3 PK (Discontinued)

  • Mfr # 3342-03
  • Zoro # G5432561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3342-03
Zoro #
G5432561
UPC #
073852070354
Country of Origin
United States

Dimensions

Size
32 oz.
Cleaner Container Size
32 oz.
Degreaser Container Size
32 oz.

Details

Container Type
Trigger Spray Bottle
Fragrance
Alcohol
Item
Surface Disinfectant
Primary Chemical
Alcohol
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Net Weight
7.35 oz.
Sub-Category
Disinfectant Cleaner
Disinfectant Efficacy
E. Coli, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Flash Point
30.8 Degrees C
Includes Chemical
Alcohol
VOC Content
31.79%
Cleaner Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Standards
EPA Certified
Recommended Dilution
Ready to Use
RTU Yield per Container
Ready to use
Effective to Remove
E. Coli, Hepatitis A, Hepatitis B, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Item - Disinfectants and Sanitizers
Disinfectant
Biodegradable
Yes
NSF Rating
Not Rated
EPA Registration Number
84368-1-84150
Properties
Biodegradable, No Rinse Required
Targeted Pathogens
H1N1; Hepatitis A; MRSA; Norovirus
EPA Registered
Yes
Product Series
No Series
Rinse Required
No
Surfaces for Use On
Hard Nonporous Surfaces

Description

Surface Disinfectant, Primary Chemical Alcohol, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens H1N1; Hepatitis A; MRSA; Norovirus, Product Series No Series, VOC Content 32 Percent, Flash Point 87 Degrees F, Biodegradable Yes, Rinse Required No, NSF Rating Not Rated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.