Surface Sanitizing Wipes, 72 ct, PK12
Mfr # 9371-12
Zoro # G207045900
product price: $82.69
/pk 12, $6.89/ea
Free Shipping & Returns
Key Features
Color
Colorless, Light Yellow
Sheet Size
9 in L x 7.4 in W
Container Type
Soft Pack
Fragrance
Unscented
Primary Chemical
Alcohol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9371-12
Zoro #
G207045900
UPC #
10073852288282
Country of Origin
United States
Dimensions
Sheet Size
9 in L x 7.4 in W
Container Size
72 ct
Sheet Width
7 3/8 in
Sheet Length
9 in
Details
Item
Surface Sanitizing Wipes
Color
Colorless, Light Yellow
Container Type
Soft Pack
Fragrance
Unscented
Primary Chemical
Alcohol
Cleaner Form
Wipes
Cleaner Chemical Product Grouping
Sanitizer
Wet Contact Time
Refer to Foodservice Technical Bulletin - attached
Application
Sanitizing
Biodegradable
Yes
EPA Registered
Yes
VOC Content
Less Than25
Features
Effective Against Salmonella, Listeria, Cold and Flu, and Norovirus, U.S. Food Code Compliant
Flash Point
33.5 Degrees C
Standards
EPA Registered
NSF Rating
D2
Surfaces for Use On
Hard Nonporous, Electronic Devices, Food Contact Surfaces
Targeted Pathogens
E-coli, H1N1, Herpes, HIV, Hepatitis B, Hepatitis C, Listeria, MRSA, Norovirus, Rotavirus, Salmonella
Description
Sanitizer, Sanitizing Wipes, Primary Chemical Alcohol, Targeted Pathogens E. coli, H1N1, Herpes, HIV, Hepatitis B, Hepatitis C, Listeria, MRSA, Norovirus, Rotavirus, Salmonella, Wet Contact Time Refer to Foodservice Technical Bulletin - attached, Soft Pack, Container Size 72 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipe, Sheet Size 9 in L x 7.4 in W, Application Sanitizing, Fragrance Alcohol, Biodegradable Yes, Colorless, Light Yellow, Features U.S. Food Code Compliant
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.