Wall Mount Bracket Kit For Hand Sanitizing Wipes Canisters (Discontinued)
- Mfr # 9111-D1
- Zoro # G3883096
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9111-D1
Zoro #
G3883096
UPC #
073852068801
Country of Origin
United States
Dimensions
Sheet Size
5-1/2" x 7"
Details
Packaging Type
Canister
Requires Dispenser
No
Hygiene Series
None
Hygiene Properties
None
Wipes per Container
100
Color
White
Hygiene Form
Wipes
Standards
FDA, NSF
Container Type
Canister
Contains
Benzalkonium Chloride
Item
Hand Sanitizer Wipes
Material
Textured
Fragrance
Fresh
Description
Hand Sanitizer Wipes, Hygiene Series None, Requires Dispenser No, Packaging Type Canister, Hygiene Form Wipes, Hygiene Properties None, Wipes per Container 100, Sheet Size 5 1/2 in x 7 in, Material Textured, Fragrance Fresh, Color White, Contains Benzalkonium Chloride, Standards FDA, NSF
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.