Laptop Cooling Pad, 6 Adjustable Height Laptop Stand, 4 Fans: 3 Fan Modes + 6 Speeds, LED Display

  • Mfr # PLSC14

  • Zoro # G811718764


product price:  $80.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Hard Plastic
For Use With
Laptops
Ergonomic
Yes
Includes
In the Box: C14 Cooling Laptop Stand, USB Dongle, USB Charging Cord, User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLSC14
Zoro #
G811718764
UPC #
802029085200
Country of Origin
China

Details

Color
Black
Material
Hard Plastic
For Use With
Laptops
Ergonomic
Yes
Includes
In the Box: C14 Cooling Laptop Stand, USB Dongle, USB Charging Cord, User Manual
Fans
(4) Fans with 3 fan modes and 6 speeds
User Friendly
Clear up and down buttons
Ports
2 USB Ports
Suports Devices
Various Sizes including 11"-17" inch laptops and tablets
Fan Design
RGB LED

Description

Elevate your laptop performance with the Purely C14 laptop stand with fans, the ultimate fusion of dynamic RGB lighting and portable, laptop cooling design. This foldable and adjustable laptop stand saves space and provides a robust four-fan cooling system with adjustable speeds and fan control for optimal air flow and temperature control. The user-friendly interface, complete with an onboard display, ensures real-time monitoring and effortless adjustments. Crafted for durability and stability, this laptop cooling pad boasts a non-slip design and adjustable height settings to alleviate neck, back, or wrist discomfort. With its power-saving mode and compatibility with a variety of laptop sizes, it's the ideal companion for both gamers and professionals seeking to enhance their computing experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.