This item is Discontinued.

Purely Pecan Gordon 32013875 29 in. Cream White Photo Picture Frame Window Collage Wall Decoration 32013875

Gordon 32013875 29 in. Cream White Photo Picture Frame Window Collage Wall Decoration (Discontinued)

  • Mfr # 32013875
  • Zoro # G003906955
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32013875
Zoro #
G003906955
UPC #
093422369145
Country of Origin
China

Description

Features
  • Display your favorite pictures with this 12-opening wall frame
  • Collage frame features a window look Holds
Specifications
  • Material: Plastic
  • Color: White
  • Dimensions: 29" H x 1" W x 17" L
  • Weight: 4.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.