Portable Wireless Air Duster 105,000 RPM Handheld Dust Blower with 5 Nozzles, Black
- Mfr # D40
- Zoro # G423390907
product price:Â
$
68.75
/ea
Key Features
Color
Black
Length
3.43 in
Speed
105,000 RPM
Material
ABS
Height
4.83 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D40
- Zoro #
- G423390907
- UPC #
- 802029086955
- Country of Origin
- China
- Color
- Black
- Item
- Air Duster
- Speed
- 105,000 RPM
- Material
- ABS
- Includes
- Air Duster, USB-C Charging Cable, Duster Attachments, Brushes, Carrying Case, User Manual
- Rechargable
- Yes
- Odor or Scent
- Unscented
Dimensions
- Length
- 3.43 in
- Height
- 4.83 in
- Width
- 1.46 in
Description
There is power, and then there is precision, and this little powerhouse delivers both. The Purely Mini electric duster packs a turbine fan that spins at an incredible 105000 RPM with 135g of wind pressure, giving you strong, steady airflow that makes dust disappear in seconds. This electric air duster for pc is built with a durable brushless motor for consistent performance, offering deep cleaning that keeps computers, keyboards, and cameras spotless. Whether you are maintaining electronics or refreshing your workspace, it performs with the precision of a powerful air duster built for everyday use. Power That Moves With You Experience the convenience of a compressed air duster rechargeable design powered by a 4000mAh battery that delivers long lasting cordless performance. Forget wasteful cans and cords as this portable air blower goes where you go. Compact, lightweight, and easy to handle, it provides the freedom to clean without limits whether you are tackling dust at your desk, in your car, or while traveling. Built like a high pressure air compressor, it combines mobility with real strength to make cleaning faster and more efficient. One Tool, Endless Uses Designed for versatility, this electronic air duster includes five quick swap nozzles that attach with a secure rotary buckle system. Each nozzle transforms the tool from a keyboard air duster to a portable air duster in seconds. Use it to clean computer fans, dry pets, inflate cushions, or clear small debris. This compact essential redefines what cleaning can be. From delicate electronics to everyday messes, it functions as a reliable pc blower duster that brings professional grade results to your home, office, and travel routine. Efficient, powerful, and easy to use, it is the go to cleaning companion for anyone who values a cleaner, fresher workspace.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.