Shop PURELY
See all product information
Create Account
Portable Wireless Vacuum & Air Duster 70W 40,000 RPM for Keyboard & Car, White
- Mfr # C50
- Zoro # G823390934
product price:Â
$
66.79
/ea
Key Features
Height
1 in
Material
ABS
Includes
Portable Vacuum, Charging Cable, Flat Nozzle, Brush, User Manual
Width
5.91 in
Length
4.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C50
- Zoro #
- G823390934
- UPC #
- 802029086931
- Country of Origin
- China
- Material
- ABS
- Includes
- Portable Vacuum, Charging Cable, Flat Nozzle, Brush, User Manual
- Item
- Vacuum
Dimensions
- Height
- 1 in
- Width
- 5.91 in
- Length
- 4.72 in
Description
Clean Living, Simplified Meet the compact handheld cordless vacuum that makes everyday cleaning feel effortless. With a design that is both sleek and practical, it moves easily from home to car to office without slowing you down. The cordless freedom means no plugs, no limits, just quick and easy cleaning whenever needed. Lightweight and easy to carry, it is perfect as a portable vacuum cleaner for home, a hand vacuum for car, or for quick cleanups around your workspace. When small messes appear, this hand held vacuum cleaner is ready in seconds to make them disappear. Small Size, Big Strength Power meets simplicity in one of the small vacuum cleaner options for your daily routine. Equipped with a 70W motor, it delivers strong suction to lift crumbs, dust, and hair from every corner. The 180 degree rotating handle makes cleaning comfortable, while the transparent dust bin lets you see exactly when it is time to empty. From car seats to furniture, this handheld vacuum cleaners for home design glides easily across flat, curved, or textured surfaces. It works beautifully as a wireless car vacuum cleaner and is ideal for quick, everyday cleaning needs. Always Charged for Action The 4000mAh rechargeable battery keeps this rechargeable cordless vacuum cleaner powered for up to 30 minutes of uninterrupted cleaning. Simply plug it into a laptop, power bank, or car charger and it is ready again in just two to three hours. Designed for flexibility, it adapts to every cleaning challenge with thoughtful attachments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.