Shop PURELY
See all product information
Create Account
Wireless Mini Desktop Vacuum Cleaner 13,500 RPM Handheld Desk Vacuum, White
- Mfr # C25
- Zoro # G823390910
product price:Â
$
34.35
/ea
Key Features
Height
6 in
Includes
Vacuum Cleaner, User Manual
Width
8 in
Material
ABS
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C25
- Zoro #
- G823390910
- UPC #
- 802029086924
- Country of Origin
- China
- Includes
- Vacuum Cleaner, User Manual
- Material
- ABS
- Item
- Vacuum
Dimensions
- Height
- 6 in
- Width
- 8 in
- Length
- 8 in
Description
Clean Anywhere, Anytime Keep your surroundings spotless with a cleaning tool that fits perfectly in your hand and lifestyle. Designed for quick touch ups and everyday convenience, this mini vacuum for desk makes it easy to clean tables, keyboards, and small surfaces. Powered by two AA batteries (not included), it frees you from cords and outlets for total flexibility. The one touch control simplifies use, while the quiet motor keeps cleaning peaceful and distraction free at work, home, or school. Compact, reliable, and built for easy use, it is ideal for anyone who values a tidy space and prefers a truly vacuum portable design. Small Size, Strong Power This mini handheld vacuum combines portability with power, featuring a high speed motor that spins at about 13,500 RPM for strong suction. It removes eraser bits, dust, paper chips, and crumbs with ease. The rotating brush head sweeps debris from desktops and keyboards for precise cleaning. Despite its compact size, this desktop vacuum cleaner mini is sturdy enough for daily use and fits comfortably in one hand. Lightweight and easy to carry, it is perfect for students, professionals, and travelers. Easy Care, Everyday Versatility Maintenance is simple. The detachable dust container empties quickly, and the washable, reusable parts keep your portable vacuum cleaner for home fresh for every use. Made from durable ABS plastic, it maintains long lasting performance without adding weight. Versatile by design, this small desk vacuum cleaner works on desktops, keyboards, tables, and even car interiors. Whether you are clearing crumbs or dusting electronics, it handles it all with ease. A smart pick among vacuum cleaners for car, it is perfect for travel, dorms, and workspaces. Compact, practical, and efficient, this mini cordless vacuum cleaner keeps every surface fresh and ready wherever you go.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.