Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW60 Swivel Tablet Stand Holder for iOS and Android Tablets

  • Mfr # PTSSW60

  • Zoro # G411718713


product price: $58.99
/ea

Key Features

Color
Silver
Material
Alluminum
For Use With
Mobile Phones
Compatibile Devices
For tablets ranging from 9" to 13
Weight Maximum
22 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTSSW60
Zoro #
G411718713
UPC #
802029085231
Country of Origin
China

Details

Color
Silver
Material
Alluminum
For Use With
Mobile Phones
Compatibile Devices
For tablets ranging from 9" to 13
Weight Maximum
22 lbs
Ergonomic
Yes
Includes
In the Box: SW60 Swivel Tablet Stand, User manual
Portable
Yes
Scratch Resistant
Five rubber pads protect tablet from scratches

Description

Elevate your tablet use to new heights with the Purely SW60 ipad stand. This adjustable tablet stand is crafted from premium aluminum for unmatched durability, confidently holds tablets up to 13 inches and 22 lbs with rock-solid stability. Its mechanical hinges and robust structure ensure your device is secure, eliminating any risk of tipping. The portable tablet stand's innovative open-flow architecture promotes excellent air circulation, extending your tablet's life by keeping it cool under heavy use. Five strategically placed rubber pads offer scratch protection without sacrificing grip. With its foldable design, the tablet stand for desk is effortlessly transportable, providing ergonomic benefits wherever you go by promoting an optimal posture that eases neck and back discomfort. Accommodating a wide range of sizes, the tablet holder boasts a generous anti-slip ledge and offers multiple height adjustments and a 360 Deg rotating base for the perfect angle in any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.