LED Under Cabinet Lighting Kit
- Mfr # LEDUC9-1CCT
- Zoro # G422981694
product price:Â
$
70.25
/ea
Key Features
Voltage
100V to 240V
Nominal Length
9 in
Nominal Width
0.79 in
Shape
Rectangle
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LEDUC9-1CCT
- Zoro #
- G422981694
- UPC #
- -
- Country of Origin
- China
- Voltage
- 100V to 240V
- Shape
- Rectangle
- Color
- Silver
- Material
- Plastic and Aluminium
Dimensions
- Nominal Length
- 9 in
- Nominal Width
- 0.79 in
Description
Effortlessly brighten your space with this PureOptics LED PureOptics Tool-Free 1-Cabinet LED Lighting Kit, which offers a full range of adjustable white light for an expansive, brilliant glow. Great for areas large or small, easily link up to six ultra-thin 9in light bars under cabinets, counters, islands, shelves, and any other place in your home in need of a little illumination; just one bar brightens spaces up to 36 inches wide! Conveniently included in this ready-to-install kit are various-sized jumper wires, which provide additional flexibility to cover longer distances or specialty configurations, such as jumping a stove. Installation is as easy as 1-2-3 with no tools required to achieve a clean and professional look. Adjust the light mode to suit your mood or task at hand by cycling through ten dimmer settings and three white temperatures, lending the perfect glow complete with a flicker-free fade-out and no hot spots. For convenience and speed, wave your hand below the motion sensor of the control box to turn the light on or off. With cost-efficient LEDs, use 85% less energy for brilliant illumination lasting 50,000 hours. Conserve energy with crisp, high-contrast light for vivid, brilliant colors so you can work, play, and create with unparalleled clarity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.