Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purex Cleaners & Detergents, 75 oz Bottle, Liquid, Unscented 2420006040

Cleaners & Detergents, 75 oz Bottle, Liquid, Unscented (Discontinued)

  • Mfr # 2420006040
  • Zoro # G6101932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2420006040
Zoro #
G6101932
UPC #
24200060404
Country of Origin
United States

Dimensions

Cleaner Container Size
75 oz
Size
75 oz

Details

Item
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Unscented
High Efficiency Compatibility
Fabric
Form
Liquid
Net Weight
5.75 lbs
Effective to Remove
Dirt; Grease; Organic Matter; Stains
Contains
Alcohol Ethoxy Sulfate; Sodium Carbonate; Linear Alkylbenzene Sulfonate; Sodium Chloride; Alcohol Ethoxylate; Sodium Polyacrylate
Packaging Type
Bottle
Application
Laundry Detergent
Primary Chemical
Alcohol Ethoxy Sulfate; Sodium Carbonate; Linear Alkylbenzene Sulfonate; Sodium Chloride; Alcohol Ethoxylate; Sodium Polyacrylate
For Use On
Fabric

Description

Purex® Free and Clear Liquid Laundry Detergent, Unscented, 75 oz Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.