Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laundry Detergent, 150 oz Bottle, Liquid, Unscented

  • Mfr # 05020EA

  • Zoro # G2573860


product price: $20.25
/ea

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Bottle
Cleaner Container Size
150 oz
High Efficiency Compatibility
Fabric
Size
150 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05020EA
Zoro #
G2573860
UPC #
024200050207
Country of Origin
United States

Dimensions

Cleaner Container Size
150 oz
Size
150 oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Unscented
High Efficiency Compatibility
Fabric
Application
Laundry Detergent
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Packaging Type
Bottle
For Use On
Fabric
Primary Chemical
Alcohol Ethoxy Sulfate; Sodium Carbonate; Linear Alkylbenzene Sulfonate; Sodium Chloride; Alcohol Ethoxylate; Sodium Polyacrylate
Net Weight
10.498 lbs
Contains
Alcohol Ethoxy Sulfate; Sodium Carbonate; Linear Alkylbenzene Sulfonate; Sodium Chloride; Alcohol Ethoxylate; Sodium Polyacrylate
Form
Liquid
Volume Capacity
150 oz

Description

This unique blend of ingredients delivers the same incredible clean, fresh clothes you've come to expect without the perfume or dyes. Hypoallergenic detergent is a great choice for those with sensitive skin. Dermatologist tested. Tough on dirt, for a thorough clean, yet gentle on your skin.


  • Unscented-no perfume or dyes.
  • Hypoallergenic.
  • Dermatologist tested.
  • Tough on dirt; gentle on your skin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.