Zoro Homepage

Free and Clear Liquid HE Laundry Detergent, Unscented, 75 oz Bottle

  • Mfr # 2420006040

  • Zoro # G116517369


product price: $15.95
/ea

Key Features

Fragrance
Unscented
Primary Chemical
Alcohol Ethoxy Sulfate; Sodium Carbonate; Linear Alkylbenzene Sulfonate; Sodium Chloride; Alcohol Ethoxylate; Sodium Polyacrylate
Packaging Type
Bottle
Volume Capacity
75 oz
For Use On
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2420006040
Zoro #
G116517369
UPC #
24200060404
Country of Origin
United States

Details

Fragrance
Unscented
Primary Chemical
Alcohol Ethoxy Sulfate; Sodium Carbonate; Linear Alkylbenzene Sulfonate; Sodium Chloride; Alcohol Ethoxylate; Sodium Polyacrylate
Packaging Type
Bottle
Volume Capacity
75 oz
Item
Laundry Detergents
For Use On
Fabric
Effective to Remove
Dirt; Grease; Organic Matter; Stains
Cleaner Form
Liquid
Application
HE Laundry Detergent

Description

This unique blend of hypoallergenic ingredients delivers the same incredible clean, fresh clothes youve come to expect from Purex without the perfume or dyes. This gentle formulation is the smart choice for anyone with sensitive skin. Have clothes come out of the washer stain-free. Purex Free and Clear is an effective laundry detergent for sensitive skin at an affordable price.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.