Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purex Laundry Detergent, 1.4 oz Box, Powder, Fresh, White, 156 PK 10245

Laundry Detergent, 1.4 oz Box, Powder, Fresh, White, 156 PK (Discontinued)

  • Mfr # 10245
  • Zoro # G4552597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10245
Zoro #
G4552597
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1.4 oz
Size
1.4 oz.
Container Size
1.4 oz

Details

Item
Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Fresh
High Efficiency Compatibility
No
Pack Count
156
Packs per Case
156
Color
White
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Container Type
Box
Degreaser Container Type
Box
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Features
Leaves Your Whites Whiter and Your Colors Brighter
Standards
California Proposition 65 Compliant
Primary Chemical
Anionic Surfactant
pH Level
10.9
Rinse Required
Yes
Contains Stain Lifter
Yes
Contains Odor Eliminator
No
Number of Loads
1
Product Label
Powder Laundy Detergent
pH Value
Alkaline
Contains Fabric Softener
No
Color Safe
Yes
Biodegradable
No
Phosphate Free
Yes
Dye Free
No
Contains Bleach
Yes

Description

Laundry Detergent, Product Label Powder Laundy Detergent, Cleaner Form Powder, High Efficiency Compatibility No, Container Type Box, Container Size 1.4 oz, Fragrance Fresh, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach Yes, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter Yes, Standards California Proposition 65 Compliant, Biodegradable No, Color White, Features Leaves Your Whites Whiter and Your Colors Brighter, Number of Loads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.