
Laundry Detergent, 150 oz Bottle, Liquid, Unscented, 4 PK
Mfr # DIA 05020
Zoro # G6076400
product price: $73.69
/pk 4, $18.42/eaKey Features
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Unscented
Cleaner Container Size
150 oz
High Efficiency Compatibility
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIA 05020
Zoro #
G6076400
UPC #
10024200050204
Country of Origin
United States
Dimensions
Cleaner Container Size
150 oz
Size
150 oz
Details
Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Unscented
High Efficiency Compatibility
Fabric
Effective to Remove
Dirt; Grease; Organic Matter; Stains
Net Weight
46 lbs
Contains
Alcohol Ethoxy Sulfate; Sodium Carbonate; Linear Alkylbenzene Sulfonate; Sodium Chloride; Alcohol Ethoxylate; Sodium Polyacrylate
For Use On
Fabric
Packaging Type
Bottle
Primary Chemical
Alcohol Ethoxy Sulfate; Sodium Carbonate; Linear Alkylbenzene Sulfonate; Sodium Chloride; Alcohol Ethoxylate; Sodium Polyacrylate
Form
Liquid
Application
Laundry Detergent
Volume Capacity
150 oz
Description
This unique blend of ingredients delivers the same incredible clean, fresh clothes you've come to expect without the perfume or dyes. Hypoallergenic detergent is a great choice for those with sensitive skin. Dermatologist tested. Tough on dirt, for a thorough clean, yet gentle on your skin.
- Unscented-no perfume or dyes.
- Hypoallergenic.
- Dermatologist tested.
- Tough on dirt; gentle on your skin.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.