Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purex Laundry Detergent, 15.6 lb Pail, Powder, Fresh, White 06355

Laundry Detergent, 15.6 lb Pail, Powder, Fresh, White (Discontinued)

  • Mfr # 06355
  • Zoro # G4598282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06355
Zoro #
G4598282
UPC #
00024200063559
Country of Origin
United States

Dimensions

Cleaner Container Size
15.6 lb
Size
15.6 lb.
Container Size
15.6 lb

Details

Item
Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Pail
Fragrance
Fresh
High Efficiency Compatibility
No
Pack Count
1
Packs per Case
1
Color
White
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Container Type
Bucket
Degreaser Container Type
Pail
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Features
Leaves Your Whites Whiter and Your Colors Brighter
Standards
California Proposition 65 Compliant
Primary Chemical
Anionic Surfactant
pH Value
Alkaline
Number of Loads
274
Rinse Required
Yes
Contains Stain Lifter
Yes
pH Level
10.9
Contains Odor Eliminator
No
Product Label
Powder Laundy Detergent
Dye Free
No
Contains Fabric Softener
No
Phosphate Free
Yes
Color Safe
Yes
Contains Bleach
Yes
Biodegradable
No

Description

Laundry Detergent, Product Label Powder Laundy Detergent, Cleaner Form Powder, High Efficiency Compatibility No, Container Type Bucket, Container Size 15.6 lb, Fragrance Fresh, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach Yes, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter Yes, Standards California Proposition 65 Compliant, Biodegradable No, Color White, Features Leaves Your Whites Whiter and Your Colors Brighter, Number of Loads 274

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.