Zoro Homepage
This item is Discontinued.
Purex Laundry Detergent, 50 oz Bottle, Liquid, Mountain Breeze, 6 PK 04784CT

Laundry Detergent, 50 oz Bottle, Liquid, Mountain Breeze, 6 PK (Discontinued)

  • Mfr # 04784CT
  • Zoro # G805695644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04784CT
Zoro #
G805695644
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
50 oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Mountain BreezeĀ®
High Efficiency Compatibility
Fabric
Volume Capacity
50 oz
Degreaser Solvent Type
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Net Weight
23.75 lbs
Application
Laundry Detergent
Packaging Type
Bottle
For Use On
Fabric
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil

Description

Ideal for everyday use. Detergent penetrates deep down into fabric fibers, removing ground-in dirt and stains. Specially formulated with active stain fighting ingredients to keep your clothes clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.