Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Essendant Laundry Detergent, 150 oz Bottle, Liquid, Linen & Lilies 01134EA

Laundry Detergent, 150 oz Bottle, Liquid, Linen & Lilies (Discontinued)

  • Mfr # 01134EA
  • Zoro # G2574369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01134EA
Zoro #
G2574369
UPC #
024200011345
Country of Origin
United States

Dimensions

Cleaner Container Size
150 oz
Size
150 oz

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Linen & Lilies
High Efficiency Compatibility
Fabric
Application
Laundry Detergent
Form
Liquid
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
For Use On
Fabric
Net Weight
10.498 lbs
Packaging Type
Bottle
Volume Capacity
150 oz

Description

Ultra Natural Elements(TM) HE Detergent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.