Shop PUREX
See all product information
Create Account
Natural Elements Liquid Detergent - For Clothing - 75 fl oz (2.3 quart) - Linen, Lilies Scent, 6PK
- Mfr # 1120
- Zoro # G823365987
product price:Â
$
76.99
/pk of 6, $12.83/ea
Key Features
Features
Hypoallergenic, Cleanse, Dye-free, Skin-friendly
Cleaner Container Size
75 fl oz
Effective to Remove
Stain
Includes Chemical
Alcohol Ethoxy Sulfate, Water, Lilial, Sodium Bicarbonate, Sodium Polyacrylate, Alcohol Ethoxylate, Sodium Chloride, Disodium Distyrylbiphenyl Disulfonate, Methylisothiazolinone, Hexyl Cinnamaldehyde, Fatty Acid Salt, Dextro-limonene, Fragrance, Benzyl Benzoate
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1120
- Zoro #
- G823365987
- UPC #
- 10024200011205
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 75 fl oz
Details
- Features
- Hypoallergenic, Cleanse, Dye-free, Skin-friendly
- Effective to Remove
- Stain
- Includes Chemical
- Alcohol Ethoxy Sulfate, Water, Lilial, Sodium Bicarbonate, Sodium Polyacrylate, Alcohol Ethoxylate, Sodium Chloride, Disodium Distyrylbiphenyl Disulfonate, Methylisothiazolinone, Hexyl Cinnamaldehyde, Fatty Acid Salt, Dextro-limonene, Fragrance, Benzyl Benzoate
- Cleaner Form
- Liquid
- Color
- Blue
- Item
- Laundry Detergent
- Application
- Clothing, Washing Machine
- Fragrance
- Linen, Lilies
Description
Natural Elements Liquid Detergent - For Clothing - 75 fl oz (2.3 quart) - Linen, Lilies Scent - Hypoallergenic, Dye-free, Cleanse, Skin-friendly - Blue, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.