Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purex Ultra Natural Elements HE Liquid Detergent, Linen & Lilies, 75 oz Btl 2420001120

Ultra Natural Elements HE Liquid Detergent, Linen & Lilies, 75 oz Btl (Discontinued)

  • Mfr # 2420001120
  • Zoro # G6081571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2420001120
Zoro #
G6081571
UPC #
24200011208
Country of Origin
United States

Dimensions

Size
75 oz

Details

Fragrance
Linen & Lilies
Net Weight
5.75 lbs
Effective to Remove
Dirt; Grease; Organic Matter; Stain
For Use On
Fabric
Application
Laundry Detergent
Form
Liquid
Packaging Type
Bottle

Description

Purex® Ultra Natural Elements HE Liquid Detergent, Linen & Lilies, 75 oz Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.