
High Efficiency Laundry Detergent, 75 oz Bottle, Liquid, Linen & Lilies, 6 PK
Mfr # 10024200011205
Zoro # G6073512
product price: $63.99
/pk 6, $10.67/eaKey Features
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Cleaner Container Size
75 oz
High Efficiency Compatibility
Fabric
Packaging Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10024200011205
Zoro #
G6073512
UPC #
10024200011205
Country of Origin
United States
Dimensions
Cleaner Container Size
75 oz
Size
75 oz
Details
Item
High Efficiency Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Linen & Lilies
High Efficiency Compatibility
Fabric
Packaging Type
Bottle
Application
Laundry Detergent
Form
Liquid
For Use On
Fabric
Effective to Remove
Dirt; Grease; Organic Matter; Stain
Net Weight
34.5 lbs
Volume Capacity
75 oz
Description
Purex® Ultra Natural Elements HE Liquid Detergent, Linen & Lilies, 75oz Bottle,6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.