This item is Discontinued.

Purflock Elongated Flock Swab, 6", 100mm BP, PK500 25-3706-U

Elongated Flock Swab, 6", 100mm BP, PK500 (Discontinued)

  • Mfr # 25-3706-U
  • Zoro # G7987945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-3706-U
Zoro #
G7987945
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in

Details

Item
Elongated Flock Swab
Handle Material
Polystyrene
Tip Type
Single
Sterile/Non-Sterile
Sterile
Package Type
10 Boxes, 50 Per Box

Description

Elongated Flock Swab, Sterile, Tip Type Single, Length 6 in, Handle Material Polystyrene, Package Type 10 Boxes, 50 Per Box, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.