This item is Discontinued.

Puritan Square End Tongue Depressors, PK000 705-SQ-END

Square End Tongue Depressors, PK000 (Discontinued)

  • Mfr # 705-SQ-END
  • Zoro # G4516988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
705-SQ-END
Zoro #
G4516988
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 in
Length
5 1/2 in
Overall Length
5 1/2 in
Overall Width
3/4 in

Details

Item
Square End Tongue Depressors
Material
Wood
Sterile/Non-Sterile
Non-Sterile
Sterility
Non-Sterile

Description

Square End Tongue Depressors, Non-Sterile, Material Wood, Width 3/4 in, Length 5 1/2 in, Package Quantity 5000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.