Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Filter, 0.5 gpm, 2-1/2" O.D., 8 in H

  • Mfr # ENIN1100-0001

  • Zoro # G0070275


product price: $34.49
/ea

Key Features

Application
Drinking Water
Flow Rate
0.5 gpm
For Use With
Drinking Water
Height
8 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ENIN1100-0001
Zoro #
G0070275
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
8 in
Outside Dia.
2-1/2"
Filter Diameter
2 1/2 in
Overall Height
8 in
Diameter
2 1/2 in

Details

Application
Drinking Water
Flow Rate
0.5 gpm
For Use With
Drinking Water
Max. Pressure
125 psi
Max. Temp.
100 Degrees F
Service Life
1,250 gal
Reduces
Sediment
Standards
NSF
Item
Quick Connect Filter
Filter Flow Rate
0.5 gpm
Fits Brand
Interpure
Filter Reduces
Sediment
Micron Rating
5 micron
Filter Media
Fiber
Compatible Mfr. Model Number
IPC2U
Maximum Pressure
125 psi
Maximum Temperature
100 Degrees F
Compatible Grainger Part Number
39AP28

Description

Quick-Connect Water Filter, For Use With Drinking Water, Reduces Sediment, Micron Rating 5 micron, Flow Rate 0.5 gpm, Diameter 2 1/2 in, Overall Height 8 in, Service Life 1,250 gal, Filter Media Fiber, Maximum Temperature 100 Degrees F, Standards NSF, Series Not Applicable, Compatible Mfr. Model Number IPC2U, Compatible Grainger Part Number 39AP28, Connection Size 1/4 in, Maximum Pressure 125 psi, Minimum Pressure 20 psi, Minimum Temperature 39 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.