24x30x1 Pleated Air Filter, MERV 8, 6 PK

  • Mfr # 24x30x1x1 HI (6 Pack)

  • Zoro # G003327422


product price:  $118.99
/pk 6, $19.83/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
24x30x1
Performance Rating
MERV 8
Nominal Height
30 in
Nominal Width
24 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24x30x1x1 HI (6 Pack)
Zoro #
G003327422
UPC #
701575879571
Country of Origin
United States

Dimensions

Nominal Filter Size
24x30x1
Nominal Height
30 in
Nominal Width
24 in
Nominal Depth
1 in
Actual Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

The Hi-E 40 is a medium efficiency pleated filter, The 100% hydrophobic synthetic media provides nearly 95% average resistance. The Hi-E 40 is effective as a stand-alone filter or prefilter. All Hi-E 40 filters are designed with a consistent pleat shape on predetermined centers causing dirt to collect evenly over the entire surface of the media.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.