Zoro Homepage

100ML Reed Diffuser - Flower Bowl

  • Mfr # RDFB100

  • Zoro # G421737780


product price: $17.85
/ea

Key Features

Height
8.9 in
Width
2.5 in
Color
Multi-Color
Length
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDFB100
Zoro #
G421737780
UPC #
611138325882
Country of Origin
China

Dimensions

Height
8.9 in
Width
2.5 in
Length
2.8 in

Details

Item
Reed Diffuser
Color
Multi-Color

Description

Fill the room with the beautiful scent of Flower Bowl.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.