50ML Reed Diffuser - Orange Sky
- Mfr # 750101081M
- Zoro # G722980311
product price:Â
$
13.15
/ea
Key Features
Color
Clear
Width
2.50 in
Height
8.90 in
Length
2.80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750101081M
- Zoro #
- G722980311
- UPC #
- 743724486940
- Country of Origin
- China
Dimensions
- Width
- 2.50 in
- Height
- 8.90 in
- Length
- 2.80 in
Details
- Color
- Clear
- Item
- Reed Diffuser
Description
The Pursonic 50ML Reed Diffuser Orange Sky is a compact home fragrance option that brings a bright, citrusy sweetness to any room. It gradually disperses scent through natural reeds, offering a continuous, flameless alternative to candles that keeps your space feeling fresh and inviting. Its 50 mL size is perfect for smaller areas such as bathrooms, offices, or bedside tables, adding a subtle yet uplifting aroma without overwhelming the room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.