Deluxe Home Dental Center Sonic Toothbrush with Oral Irrigator

  • Mfr # S625-DELUX

  • Zoro # G721739767


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Length
0.5 in
Height
7 in
Width
0.5 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S625-DELUX
Zoro #
G721739767
UPC #
743724486865
Country of Origin
China

Dimensions

Length
0.5 in
Height
7 in
Width
0.5 in

Details

Color
Silver
Item
Electric Sonic Toothbrush

Description

The Pursonic purity home dental center's rechargeable toothbrush is slim and has a light handle. High speed sonic waves work at 30,000 vibrations per minute! Featuring an electronic on and off switch, a 2 minute auto-timer with 30 second alert feature, 3 operating modes (high, soft, and massage) for varying oral care needs, and an enclosed storage base for 4 brush heads (included). The oral irrigator tips rotate 360 degrees to reach all areas of the mouth and the pulse mode comfortably massages the gums. Removes bacteria deep between the teeth and below the gum line. High speed pulse flow pumps 1,420 pulses per minute. Accessories included: 12 brush heads, color coded for family use, interdental brush head, cleans between teeth and around periodontal pockets, orthodontic tip, cleans between, teeth under bridges, and around braces, orthodontic wires, and brackets, 2 irrigator tips, removes bacteria deep between teeth and below gum-line, high quality dental mouth mirror, allows vision in certain locations of the mouth where visibility is difficult or impossible, tongue cleaner, designed to clean the bacteria build up, food debris, fungi, and dead cells from the surface of the tongue. Worldwide voltage AC 100v - 240v. * Rechargeable sonic toothbrush and battery operated oral irrigator, 12 brush heads included * Inter-dental brush head, cleans between teeth and around periodontal pockets * 2 irrigator tips to remove bacteria deep between teeth and below gum line * 12 brush heads

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.