Epilator and Personal Groomer Bikini Trimmer
- Mfr # 75096820M
- Zoro # G222980484
product price:Â
$
38.75
/ea
Key Features
Height
8 in
Length
2 in
Color
Pink
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75096820M
- Zoro #
- G222980484
- UPC #
- 851695002714
- Country of Origin
- China
- Item
- Epilator Trimmer
- Color
- Pink
Dimensions
- Height
- 8 in
- Length
- 2 in
- Width
- 8 in
Description
Benefits: Precisely trims and styles beards, eyebrows, bikini lines, and underarms. How to Use It: Shave along desired areas to create sharp, defined lines and shapes. Trims hairs as short as 0.5 millimeters. 5mm and 8mm comb attachments for advanced grooming. Long-lasting stainless steel blades. Washable head and combs. Requires one AAA battery (not included).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.