Shop TYHGSF
See all product information
Create Account
Hair Removal Device IPL Hair Removal, Laser Hair Removal for Women and Men 999,999 Flashes Permanent
- Mfr # 750124699M
- Zoro # G922980548
product price:Â
$
26.69
/ea
Key Features
Height
2 in
Color
Rose Gold
Length
6 in
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750124699M
- Zoro #
- G922980548
- UPC #
- 786463416656
- Country of Origin
- China
- Item
- Laser Hair Remover
- Color
- Rose Gold
Dimensions
- Height
- 2 in
- Length
- 6 in
- Width
- 5 in
Description
Permanent Ipl Hair Removal: With latest IPL technology, the laser of this hair removal will stimulate hair follicle to make it dormant and prevent hair regrowth. 5 Power Levels & Ergonomic Design: The Laser permanent hair removal device for women/men offers - simply press the On/Off button to adjust to the Power Level that best suits your skin (start from Power Level 1 and work your way up as needed). MANUAL & AUTO MODE -- Easy to use even for beginners: Freely switch to auto or manual mode by long pressing the flash button. Manual mode is mainly used for small areas, such as bikini line, armpit, lips; Auto mode can be used on large areas, such as arms, legs and back. UPGRADED 999,999+ FLASHES: The laser hair removal adopts LCD design, which makes the level, mode, number of remaining flash memory clear at a glance. Through our continuous research and improvement, the number of flashes of our laser hair removal has been upgraded to 999,999+ times, which is enough for a lifetime of use. Economical at Home Hair Removal: the laser hair remover is safe, simple and convenient to use at home, you can get a hair removal effect like a beauty salon and save much cost and time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.