Mario Lopez Rechargeable USB Electric Toothbrush with 3 Brush Heads in White

  • Mfr # MLRET20

  • Zoro # G721738920


product price:  $40.59
/ea

Key Features

Length
8.25 in
Width
1 in
Material
Plastic
Color
White
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLRET20
Zoro #
G721738920
UPC #
755003504436
Country of Origin
China

Dimensions

Length
8.25 in
Width
1 in
Height
1 in

Details

Material
Plastic
Color
White
Item
Electric Sonic Toothbrush

Description

Experience a new level of dental care with the Pursonic Mario Lopez Rechargeable USB Electric Toothbrush. Engineered for exceptional performance, this innovative toothbrush delivers an impressive 8,800 oscillations per minute, ensuring a thorough clean that reaches even the hard-to-reach areas of your mouth. Say goodbye to plaque buildup-this powerful toothbrush removes up to 300% more plaque than a manual toothbrush, promoting healthier teeth and gums with every use. The auto timer with 30 second interval alert system helps ensure you brush all quadrants of your mouth for the dentist recommended 2-minutes. Designed for convenience and versatility, the Pursonic toothbrush features three customizable modes: Clean, Soft, and Massage. Use the Clean mode to tackle tough stains from coffee, smoke, and tea, or switch to Soft mode for a gentle experience ideal for sensitive teeth. The Massage mode is perfect for enhancing gum health, providing a soothing massage that encourages circulation. With a long-lasting battery that can sustain up to 30 days on a full charge with normal use (brushing twice daily), this electric toothbrush is perfect for travel or busy lifestyles. Elevate your oral hygiene routine and enjoy a brighter, healthier smile with the Pursonic Mario Lopez Electric Toothbrush!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.