Shop PURSONIC
See all product information
Create Account
Oscilatting electric Toothbrush W/ BONUS 12 Brusheads 2 Tongue cleaners and 2 floss holders
- Mfr # RET200
- Zoro # G921739765
product price:Â
$
72.99
/ea
Key Features
Color
White
Width
4.2 in
Height
9.5 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RET200
- Zoro #
- G921739765
- UPC #
- 611138326223
- Country of Origin
- China
- Color
- White
- Item
- Electric Sonic Toothbrush
Dimensions
- Width
- 4.2 in
- Height
- 9.5 in
- Length
- 7 in
Description
Thorough clean, even the hard to reach area. Remove 300percent more plaques that a manual toothbrush. * 8,800 Oscillations/Minute * Advanced Electric Cleaning Technology * 3 Cleaning Modes: Daily Clean * UV clean technology helps kill up to 99.9% of germs on the brush head. * 10 Minute sanitizing time control * Induction Charging with LED indicator.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.